Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 905240
Zoro # G7241570
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0930" (3-3/32)
- Shank Dia. 0.3750" (3/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 905240
- Zoro # G7241570
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0930" (3-3/32) |
Shank Dia. | 0.3750" (3/8) |
Corner Radius | 0.0300" |
Depth of Cut | 0.1770" |
Top Corner Radius | 0.03 |
Shank Length | 3.0000" (3) |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 10 |
Finish - Machining | Uncoated |
Flutes | 10 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0300" Radius x 0.0930" (3/32) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-48 HSS Plug Hand Tap (DWTST6-48P)
- VAUGHAN Ball Pein Hammer Handle, 16 In Hickory (62243)
- WESTWARD Tape Measure, 35 ft. L Blade, Steel (55MN53)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 9/16" (80355)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (926170-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1562" (5/32), Finish - Machining: Uncoated (965320)
- Harvey Tool Keyseat Cutter