Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 841540-C3
Zoro # G7230687
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0930" (3-3/32)
- Shank Dia. 0.3750" (3/8)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 841540-C3
- Zoro # G7230687
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0930" (3-3/32) |
Shank Dia. | 0.3750" (3/8) |
Depth of Cut | 0.1770" |
Corner Radius | 0.0050" |
Shank Length | 3.0000" (3) |
Top Corner Radius | 0.005 |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 10 |
Flutes | 10 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0050" Radius x 0.0930" (3/32) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 1.2 HP (CP3119-12EL)
- WESTWARD 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (10E322)
- CRAFTSMAN Wrecking Bar, 24 (CMHT82502)
- KD TOOLS Punch/Chisel Set, 12 pcs. (82305)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- Harvey Tool Milling Cutters