Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 841530-C3
Zoro # G7211769
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0780" (3-5/64)
- Shank Dia. 0.3750" (3/8)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 841530-C3
- Zoro # G7211769
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0780" (3-5/64) |
Shank Dia. | 0.3750" (3/8) |
Corner Radius | 0.0050" |
Depth of Cut | 0.1770" |
Shank Length | 3.0000" (3) |
Top Corner Radius | 0.005 |
Cutter Width | 0.0780" (5/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 10 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Flutes | 10 |
Description
0.7500" (3/4) Cutter DIA x 0.0050" Radius x 0.0780" (5/64) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AA)
- FROST CUTLERY SM Toothpick Pock Knife (SW-109BPS)
- TEKTON TR25 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17225)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Compact (2719-20, 48-11-1850)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- Harvey Tool Keyseat Cutter