Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 840970
Zoro # G7226049
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.2500" (3-1/4)
- Shank Dia. 0.3750" (3/8)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 840970
- Zoro # G7226049
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.2500" (3-1/4) |
Shank Dia. | 0.3750" (3/8) |
Corner Radius | 0.0150" (1/64) |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.1770" |
Top Corner Radius | 0.015 |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 10 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Flutes | 10 |
Description
0.7500" (3/4) Cutter DIA x 0.0150" (1/64) Radius x 0.2500" (1/4) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE2)
- SATA Tool Box, Metal, Green, 16 in W (ST95115SC)
- NATIONAL HARDWARE White Steel Tool Storage Grip Clamp Organizer 5 lb. cap. , 2PK (N112-040)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- Harvey Tool Milling Cutters