Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius
Mfr # 909131
Zoro # G401023230
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0470" (3/64)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 909131
- Zoro # G401023230
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Top Corner Radius | 0.01 |
Cutter Width | 0.0310" (1/32) |
Depth of Cut | 0.0210" |
Neck Length | 0.1410" |
Corner Radius | 0.0100" |
Details
Finish | UN |
Type | I |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 4 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.0310" (1/32) Width x 0.1410" Neck Length CarbideCorner Radius Standard Keyseat Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 3/16" x 5" DIAMOND POINT CHISEL-BULK (CD 632.NP/MP)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- WESTWARD Moil Point Chisel, 1.000 In., 19 In. (4MHC8)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- Harvey Tool Keyseat Cutter