Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius
Mfr # 909131-C3
Zoro # G601023160
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0470" (3/64)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 909131-C3
- Zoro # G601023160
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Corner Radius | 0.0100" |
Cutter Width | 0.0310" (1/32) |
Top Corner Radius | 0.01 |
Neck Length | 0.1410" |
Depth of Cut | 0.0210" |
Details
Finish | C3 |
Type | I |
Reach | (1.5x) |
Flutes | 4 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.0310" (1/32) Width x 0.1410" Neck Length CarbideCorner Radius Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- MITUTOYO Friction Cap (200159)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- Harvey Tool Keyseat Cutter