Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius
Mfr # 793750
Zoro # G801021867
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 793750
- Zoro # G801021867
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Cutter Width | 0.0930" (3/32) |
Corner Radius | 0.0100" |
Neck Length | 1.1250" (1-1/8) |
Top Corner Radius | 0.01 |
Depth of Cut | 0.0840" |
Details
Finish | UN |
Type | I |
SAE or Metric | SAE |
Reach | (3x) |
Flutes | 8 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Width x 1.1250" (1-1/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (J814A)
- ESTWING 18" Professional Tool Tote (94765)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handles, 18-Inch (63118)
- CENTURY DRILL & TOOL 11/64" Black Oxide Jobber Length Drill Bit (24211)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- Harvey Tool Milling Cutters