Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Corner Radius .25" (1/4)Cutter DIAx.02" Radius x.125" (1/8)Wx.375" (3/8)Neck L
Mfr # 776795-C3
Zoro # G202588631
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 776795-C3
- Zoro # G202588631
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Corner Radius | 0.0200" |
Cutter Width | 0.1250" (1/8) |
Top Corner Radius | 0.02 |
Neck Length | 0.3750" (3/8) |
Depth of Cut | 0.0530" |
Details
Finish | C3 |
Type | I |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0200" Radius x 0.1250" (1/8) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Caulk Finishing Spatula 17 Total length with 1.7 Wide 12 Long Stainless Steel Blade (A2Z-ZR-WHS12BY)
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- MIDWEST FASTENER 7/64" Steel Long Arm Hex Wrenches 10PK (67883)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14117)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Corner Radius (909131)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- KLOM KLOM: Lishi Key Cutter (KLOM-LKC)
- Harvey Tool Keyseat Cutter