Shop All Corner Radius End Mills
Harvey Tool
Keyseat Cutter-Corner Radius .25" (1/4)Cutter DIAx.005" Radius x.047" (3/64)Wx.125" (1/8)Neck L
Mfr # 777231
Zoro # G802588567
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish UN
- Shank Dia. 0.2500" (1/4)
- Neck Length 0.0310" (1/32)
- Neck Dia. 0.0750" (1.9 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 777231
- Zoro # G802588567
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 0.2500" (1/4) |
Neck Length | 0.0310" (1/32) |
Neck Dia. | 0.0750" (1.9 mm) |
Length of Cut | 0.0470" (3/64) |
Overall Length | 4.0000" (4) |
Milling Dia. | 0.0310" (1/32) |
Minor Diameter | 0.0280" (.7 mm) |
Details
Number of Flutes | 4 |
Finish | UN |
Overall Reach | 1.0000" (1) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Neck Angle | 2 |
Tapered Reach | 0.7500" (3/4) |
Description
0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 2° 1.0000" (1) Taper Reach Carbide Ball End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-5/16", SAE, Satin (54RY95)
- PROSKIT Crimper, Ratcheted, Coax RG59,8281 .324 (300-022)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 3/32 (C19162)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- Harvey Tool End Mills