Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter-Corner Radius .25" (1/4)Cutter DIAx.005" Radius x.047" (3/64)Wx.125" (1/8)Neck L
Mfr # 777147-C3
Zoro # G202588266
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.0780" (5/64)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 777147-C3
- Zoro # G202588266
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.0780" (5/64) |
Top Corner Radius | 0.005 |
Corner Radius | 0.0050" |
Neck Length | 0.1250" (1/8) |
Depth of Cut | 0.0760" |
Cutter Width | 0.0470" (3/64) |
Details
Type | II |
Finish | C3 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (0.5x) |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Width x 0.1250" (1/8) Neck Length CarbideCorner Radius Deep Keyseat Cutter, 6 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 2 In, 3 1/2 to 9 In (40110)
- KAPRO 309 LEDGEND 12" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-12)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890670)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- INTERNAL TOOL A 1"X.0938 3/8 Shank Carbide Head Key C (78-0965-C)
- Harvey Tool Milling Cutters