Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.6250" (5/8)
Mfr # 911160
Zoro # G7081797
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.6250" (5/8)
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.6250" (5/8)
- Neck Dia. 0.3120" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 911160
- Zoro # G7081797
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.6250" (5/8) |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Neck Dia. | 0.3120" (5/16) |
Neck Length | 1.0000" (1) |
Corner Radius | 0.0150" (1/64) |
Depth of Cut | 0.1460" |
Cutter Width | 0.1250" (1/8) |
Top Corner Radius | 0.015 |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.6250" (5/8) Cutter DIA x 0.0150" (1/64) Radius x 0.1250" (1/8) Width x 1.0000" (1) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 240' 1/8" Steel Fish Tape (48-22-4178)
- STANLEY Utility Knife Utility, 6 in L (10-175)
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- Harvey Tool Milling Cutters