Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Length: 3/4"
Mfr # 987740
Zoro # G7241388
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 987740
- Zoro # G7241388
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Depth of Cut | 0.1150" |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.0780" (5/64) |
Top Corner Radius | 0.01 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
Flutes | 8 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.0780" (5/64) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43339)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961090-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- Harvey Tool Keyseat Cutter