Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2)
Mfr # 990380-C3
Zoro # G7061287
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 990380-C3
- Zoro # G7061287
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Corner Radius | 0.0150" (1/64) |
Depth of Cut | 0.1150" |
Top Corner Radius | 0.015 |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.0150" (1/64) Radius x 0.2500" (1/4) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2435CU-21S)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- SATA Belt Pouch, 8-Pocket (ST95213SC)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- STM 9 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125259)
- Harvey Tool Keyseat Cutter