Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2)
Mfr # 990370-C3
Zoro # G7081106
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990370-C3
- Zoro # G7081106
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.1150" |
Corner Radius | 0.0150" (1/64) |
Top Corner Radius | 0.015 |
Cutter Width | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 8 |
SAE or Metric | SAE |
Flutes | 8 |
Reach | (1.5x) |
Description
0.5000" (1/2) Cutter DIA x 0.0150" (1/64) Radius x 0.1870" (3/16) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1-3/8" Dia., Blind Tap (GN6X-8X-S3--S--)
- FOSTER Handy-Air Lever Blow Gun, Safety Tip (BG2L-30STT)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52010-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- Harvey Tool Keyseat Cutter