Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2)
Mfr # 990360
Zoro # G7081824
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990360
- Zoro # G7081824
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Corner Radius | 0.0150" (1/64) |
Depth of Cut | 0.1150" |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.1250" (1/8) |
Top Corner Radius | 0.015 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
Reach | (1.5x) |
Flutes | 8 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0150" (1/64) Radius x 0.1250" (1/8) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- PROTEAM ProForce 1500XP Upright Vacuum w/On-Board Tools (107252)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/4" (PRMG-808)
- DRILL AMERICA #40 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO40)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/16" (944462)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- Harvey Tool Keyseat Cutter