Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2)
Mfr # 976020-C3
Zoro # G7064455
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 976020-C3
- Zoro # G7064455
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Corner Radius | 0.0050" |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.1150" |
Top Corner Radius | 0.005 |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- K-TOOL INTERNATIONAL Air Blow Gun Rubber Tip 1/2" (KTI71010)
- DRILL AMERICA HSS Spiral Point Tap, #12-24, 2 Flutes (DWT57112)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Square, 0.1870" (3/16), Neck Dia.: 3/32" (998062)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- Harvey Tool Milling Cutters