Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2)
Mfr # 976007
Zoro # G7075725
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 976007
- Zoro # G7075725
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.1150" |
Corner Radius | 0.0050" |
Cutter Width | 0.0250" |
Top Corner Radius | 0.005 |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.0050" Radius x 0.0250" Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5 (500-5)
- DAYTON A-3 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN03)
- PRO-GRADE TOOLS Tool Box Saw, 15"/12Pt. (31970)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Dia.: 3/8" (890670-C3)
- Harvey Tool Milling Cutters