Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2)
Mfr # 933730
Zoro # G7235130
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 933730
- Zoro # G7235130
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Corner Radius | 0.0200" |
Depth of Cut | 0.1150" |
Cutter Width | 0.0620" (1/16) |
Top Corner Radius | 0.02 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Single End/Double End | Single End |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
Coolant Through | No |
SAE or Metric | SAE |
Weldon Flat | N |
Reach | (1.5x) |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.0200" Radius x 0.0620" (1/16) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- CRESCENT 25 Piece 3/8" Drive Pass-Thru™ X6™ Standard Spline Mechanics Tool Set (CX6PT25)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS500)
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-11)
- HARVEY TOOL Keyseat Cutter - Corner Radius (909131)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- INTERNAL TOOL A 1"X.0938 3/8 Shank Carbide Head Key C (78-0965-C)
- Harvey Tool Keyseat Cutter