Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2)
Mfr # 926170-C3
Zoro # G7236880
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 926170-C3
- Zoro # G7236880
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.1150" |
Corner Radius | 0.0600" |
Cutter Width | 0.1870" (3/16) |
Top Corner Radius | 0.06 |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 8 |
Flutes | 8 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0600" Radius x 0.1870" (3/16) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- ALLWAY 1-1/2" T-Series Stiff Putty Knife, All Steel (T15S)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- KO-KEN Bit Socket 11/32 Hex 75mm 1/2 Sq. Drive (4012A.75-11/32)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- Harvey Tool Keyseat Cutter