Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.5000" (1/2)
Mfr # 901060
Zoro # G7247889
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 901060
- Zoro # G7247889
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.1560" (5/32) |
Neck Length | 0.2500" (1/4) |
Depth of Cut | 0.1620" |
Corner Radius | 0.0100" |
Cutter Width | 0.1250" (1/8) |
Top Corner Radius | 0.01 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | II |
Finish - Machining | Uncoated |
Coolant Through | No |
Single End/Double End | Single End |
Number of Flutes | 8 |
Reach | (0.5x) |
Weldon Flat | N |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Width x 0.2500" (1/4) Neck Length CarbideCorner Radius Deep Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4.5" Rounded Spade Tip Utility Tweezers (5607)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1908M)
- KLEIN TOOLS 7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A (VDV226-011-SEN)
- MITUTOYO Rule, Steel (182-261)
- HARVEY TOOL Keyseat Cutter - Square, 0.1870" (3/16), Neck Dia.: 3/32" (998062)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961090-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- Harvey Tool Milling Cutters