Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.3750" (3/8), Corner Radius: 0.0050"
Mfr # 987220-C3
Zoro # G7216188
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 987220-C3
- Zoro # G7216188
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Depth of Cut | 0.0840" |
Corner Radius | 0.0050" |
Neck Length | 0.5620" (9/16) |
Cutter Width | 0.0470" (3/64) |
Top Corner Radius | 0.005 |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 8 |
Finish - Machining | AlTiN |
Flutes | 8 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Width x 0.5620" (9/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bushings, 1/2", 20 pcs (03.51.0049A)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- ZORO SELECT Magnetic Sweeper, 240 lb, 40-1/2 In.W (MFSM36)
- PROTO 1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5356FL)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- Harvey Tool Keyseat Cutter