Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.3750" (3/8)
Mfr # 987250
Zoro # G7236768
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 987250
- Zoro # G7236768
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Depth of Cut | 0.0840" |
Corner Radius | 0.0050" |
Neck Length | 0.5620" (9/16) |
Cutter Width | 0.0930" (3/32) |
Top Corner Radius | 0.005 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 8 |
SAE or Metric | SAE |
Flutes | 8 |
Reach | (1.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.0050" Radius x 0.0930" (3/32) Width x 0.5620" (9/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 4" (177-297)
- MAKITA Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk (BL1850B-2)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/16" (944462)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- PALMGREN Face Cutter Hd (9680173)
- Harvey Tool Milling Cutters