Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.3750" (3/8)
Mfr # 970060
Zoro # G7185948
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 970060
- Zoro # G7185948
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Neck Length | 0.5620" (9/16) |
Corner Radius | 0.0150" (1/64) |
Depth of Cut | 0.0840" |
Cutter Width | 0.1250" (1/8) |
Top Corner Radius | 0.015 |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 8 |
Finish - Machining | Uncoated |
Flutes | 8 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.0150" (1/64) Radius x 0.1250" (1/8) Width x 0.5620" (9/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11634)
- SURTEK Folding Hex Key Allen Wrench Set, 7 Metric Pieces (ALLFNP10M)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Dia.: 3/8" (890670-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- Harvey Tool Milling Cutters