Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.3750" (3/8)
Mfr # 970050-C3
Zoro # G7180515
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 970050-C3
- Zoro # G7180515
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Depth of Cut | 0.0840" |
Corner Radius | 0.0150" (1/64) |
Neck Length | 0.5620" (9/16) |
Top Corner Radius | 0.015 |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 8 |
Flutes | 8 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.0150" (1/64) Radius x 0.0930" (3/32) Width x 0.5620" (9/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 3 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (1863082)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- KESON Marking Chalk Concentrate, Blk, 3 Lb (PM103BLACK)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- Harvey Tool Milling Cutters