Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.3125" (5/16), Material - Machining: Carbide
Mfr # 927750
Zoro # G7258924
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Neck Dia. 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 927750
- Zoro # G7258924
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1560" (5/32) |
Corner Radius | 0.0150" (1/64) |
Neck Length | 0.4680" (15/32) |
Depth of Cut | 0.0680" |
Top Corner Radius | 0.015 |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.3125" (5/16) Cutter DIA x 0.0150" (1/64) Radius x 0.0930" (3/32) Width x 0.4680" (15/32) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style A Non-Lockout WO Locknut, Pin Hard (K0632.001308)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5432)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-48356)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8) (43493-C3)
- Harvey Tool Milling Cutters