Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.2500" (1/4)
Mfr # 981193-C3
Zoro # G7077509
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 981193-C3
- Zoro # G7077509
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.3750" (3/8) |
Corner Radius | 0.0050" |
Depth of Cut | 0.0530" |
Cutter Width | 0.0930" (3/32) |
Top Corner Radius | 0.005 |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.0930" (3/32) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Impact S (CMMT15867)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- DOALL SILENCER GP - 5'4-1/2inX1/2X.025 14T - BAND SAW BLADE (303-019064.500)
- KLEIN TOOLS Pocket Knife 2-1/4-Inch Steel Coping Blade (1550-11)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4), Depth of Cut: 0.1770" (905240-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Neck Length: 0.457" (KC-187-550-093)
- Harvey Tool Keyseat Cutter