Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.2500" (1/4)
Mfr # 981115-C3
Zoro # G7077789
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 981115-C3
- Zoro # G7077789
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0530" |
Neck Length | 0.3750" (3/8) |
Corner Radius | 0.0050" |
Top Corner Radius | 0.005 |
Cutter Width | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 0.0150" (1/64) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Dead Blow Hammer Set, 3 pcs. (63133)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- UNGER SafetyScraper (SR500)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- Harvey Tool Milling Cutters