Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.2500" (1/4)
Mfr # 968495
Zoro # G7260376
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 968495
- Zoro # G7260376
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Corner Radius | 0.0150" (1/64) |
Depth of Cut | 0.0530" |
Neck Length | 0.3750" (3/8) |
Top Corner Radius | 0.015 |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.2500" (1/4) Cutter DIA x 0.0150" (1/64) Radius x 0.1250" (1/8) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (SZ-14)
- DRILL AMERICA 11/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (D/AA/CX611/64)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- Harvey Tool Keyseat Cutter