Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.2500" (1/4)
Mfr # 968462
Zoro # G7260610
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 968462
- Zoro # G7260610
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0530" |
Neck Length | 0.3750" (3/8) |
Corner Radius | 0.0150" (1/64) |
Cutter Width | 0.0620" (1/16) |
Top Corner Radius | 0.015 |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0150" (1/64) Radius x 0.0620" (1/16) Width x 0.3750" (3/8) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL6)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741638)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967720)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- Harvey Tool Keyseat Cutter