Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.2500" (1/4)
Mfr # 900062-C3
Zoro # G7073290
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 900062-C3
- Zoro # G7073290
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.0530" |
Corner Radius | 0.0100" |
Top Corner Radius | 0.01 |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
SAE or Metric | SAE |
Reach | (3x) |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.0620" (1/16) Width x 0.7500" (3/4) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD2 (2CYD2)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- WEATHERHEAD Saw Components, 63699 (T-1047-1)
- MAASDAM Gatemouth 13 Tool Bag (453-60013)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- LMT ONSRUD Routing End Mill, 1/2" Shank Dia, Marathon (57-359MD)
- Harvey Tool Milling Cutters