Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.1870" (3/16)
Mfr # 954747-C3
Zoro # G7247758
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1870"
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 954747-C3
- Zoro # G7247758
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1870" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Corner Radius | 0.0050" |
Depth of Cut | 0.0370" |
Neck Length | 0.2810" (9/32) |
Top Corner Radius | 0.005 |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.1870" (3/16) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Width x 0.2810" (9/32) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH File, Series DIC, 10 Length, Bastard Cut Type, Triangular, American Pattern, Carbon Steel (DIC16147)
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- Harvey Tool Keyseat Cutter