Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.1870" (3/16)
Mfr # 949995
Zoro # G7177277
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1870"
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 949995
- Zoro # G7177277
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1870" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Corner Radius | 0.0100" |
Neck Length | 0.2810" (9/32) |
Depth of Cut | 0.0370" |
Cutter Width | 0.1250" (1/8) |
Top Corner Radius | 0.01 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Width x 0.2810" (9/32) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Dasqua 0-12" Absolute Digital Height Gage (3130-8115)
- RIDGID Screw, 10-24 X 3/4 Rh (92455)
- PROTO Center Punch, 5 5/16 L x 1/2 In Hex (J411/2)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961060-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HHIP 5/8 X 1-1/4 X 31/64 X 1 Indexable T-Slot Cutter (2077-0502)
- Harvey Tool Milling Cutters