Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.1870" (3/16)
Mfr # 937795-C3
Zoro # G7076495
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1870"
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 937795-C3
- Zoro # G7076495
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1870" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 0.2810" (9/32) |
Corner Radius | 0.0150" (1/64) |
Depth of Cut | 0.0370" |
Top Corner Radius | 0.015 |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.1870" (3/16) Cutter DIA x 0.0150" (1/64) Radius x 0.1250" (1/8) Width x 0.2810" (9/32) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Gear Puller and Pulley Remover, 4 (BTLGP4)
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-700-B10 (35-700-B10)
- STAHLWILLE TOOLS 20 mm (3/4") Socket set 22-pcs. (96054103)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- INTERNAL TOOL A 5/8X.0625 1/4" Shank Key Cutter (76-9050)
- Harvey Tool Milling Cutters