Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.1250" (1/8)
Mfr # 985962
Zoro # G7073528
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 985962
- Zoro # G7073528
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Neck Length | 0.1870" (3/16) |
Depth of Cut | 0.0220" |
Corner Radius | 0.0100" |
Cutter Width | 0.0620" (1/16) |
Top Corner Radius | 0.01 |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 0.0620" (1/16) Width x 0.1870" (3/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Tool, Easy Shift, 0.055 In (4YP50)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1726M)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (I427X)
- STANLEY STHT51512 HAMMER 16 OZ CURVE CLAW FIBERGLASS (51-621)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967720)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- Harvey Tool Keyseat Cutter