Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.1250" (1/8)
Mfr # 965147
Zoro # G7182877
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 965147
- Zoro # G7182877
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Depth of Cut | 0.0220" |
Corner Radius | 0.0050" |
Neck Length | 0.1870" (3/16) |
Top Corner Radius | 0.005 |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Width x 0.1870" (3/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1414HA)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- PROTO 1/2 in Drive Impact Socket 1 in Size 8 pt Standard Depth, Black Oxide (J7432S)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HHIP 5/8 X 1-1/4 X 31/64 X 1 Indexable T-Slot Cutter (2077-0502)
- Harvey Tool Keyseat Cutter