Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.1250" (1/8)
Mfr # 965147-C3
Zoro # G7185850
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 965147-C3
- Zoro # G7185850
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Depth of Cut | 0.0220" |
Corner Radius | 0.0050" |
Neck Length | 0.1870" (3/16) |
Top Corner Radius | 0.005 |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1.5x) |
Description
0.1250" (1/8) Cutter DIA x 0.0050" Radius x 0.0470" (3/64) Width x 0.1870" (3/16) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 15mm (80627)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-18-0670, PK 2 (N08)
- CAPRI TOOLS 3/8 in Drive Universal Impact Socket Set, Metric, 12 pcs (5-3340)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- INTERNAL TOOL A Co-750-125 .125 Concave Radius (82-1150)
- Harvey Tool Keyseat Cutter