Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius, 0.0620" (1/16), Number of Flutes: 4
Mfr # 910615
Zoro # G7076644
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0620" (1/16)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 910615
- Zoro # G7076644
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0620" (1/16) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Neck Length | 0.0930" (3/32) |
Corner Radius | 0.0050" |
Depth of Cut | 0.0120" |
Cutter Width | 0.0150" (1/64) |
Top Corner Radius | 0.005 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Reach | (1.5x) |
Flutes | 4 |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 0.0150" (1/64) Width x 0.0930" (3/32) Neck Length CarbideCorner Radius Standard Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Back Jaw, For Mfr. No. 50X, Rx50, SM4 (56516)
- BOSCH Core Bit, 3-1/8 In (T3917SC)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TDW)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- Harvey Tool Keyseat Cutter