Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 5.556 mm, Number of Flutes: 2
Mfr # CHT2187-C3
Zoro # G7260699
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 6.000 mm
- Overall Length 125.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # CHT2187-C3
- Zoro # G7260699
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 125.000 mm |
Flute Length | 76.000 mm |
Drill Bit Size | 5.556 mm |
Drill Size | 5.556 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
End Type- Holemaking | Single Ended |
Coolant Through | N |
Drill Bit Point Angle | 140 Degrees |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Single End/Double End | Single End |
Chip-Breaker | N |
LOC Multiple | (12x) |
Center Cutting | N |
Description
5.556 mm Drill DIA x 76.000 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 57 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CSWS10C)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (15107)
- RIDGID Manual Receding Geared Threader, 2.5" - 4" Pipe, NPT, Includes High-Speed Dies Set (141)
- WAGNER SPRAY TECH Wagner Spray Tech 1642677 Heat Gun 700 LCD Variable Temperature (1642677)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- M.A. FORD Twister Gp Circuit Board Drill, 3.10Mm (30212200)
- Harvey Tool Carbide-Tipped Drill Bits