Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 3.968 mm
Mfr # CHT1562-C3
Zoro # G7240146
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 6.000 mm
- Overall Length 100.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # CHT1562-C3
- Zoro # G7240146
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 100.000 mm |
Flute Length | 54.000 mm |
Drill Bit Size | 3.968 mm |
Drill Size | 3.968 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (12x) |
Description
3.968 mm Drill DIA x 54.000 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Sledge Hammer #3 Handle 14in (083-10366)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 25.39mm (112325390)
- POSI LOCK Jaw (11054)
- DIVERSIFIED FASTENING SYSTEMS Con-Sert Tool #9, High Carbon Steel (CST950S)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- DRILL AMERICA #56 Solid Carbide Drill Bit (DMOD56)
- Harvey Tool Carbide-Tipped Drill Bits