Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 3.175 mm, Number of Flutes: 2
Mfr # DHE1250-C3
Zoro # G7197708
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 6.000 mm
- Overall Length 63.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # DHE1250-C3
- Zoro # G7197708
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 63.000 mm |
Flute Length | 15.000 mm |
Drill Size | 3.175 mm |
Drill Bit Size | 3.175 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
Coolant Through | N |
Material - Machining | Carbide |
End Type- Holemaking | Single Ended |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Center Cutting | N |
LOC Multiple | (3x) |
Chip-Breaker | N |
Description
3.175 mm Drill DIA x 15.000 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- STALWART Stalwart 75-HT4072 Punch & Chisel Set - 16 Piece (75-HT4072)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 1/4" x 4" (K-14X4)
- Harvey Tool Carbide-Tipped Drill Bits