Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 2.794 mm, Drill Bit Point Angle: 140 Degrees
Mfr # ADS1100-C3
Zoro # G7192799
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 4.000 mm
- Overall Length 63.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # ADS1100-C3
- Zoro # G7192799
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 63.000 mm |
Flute Length | 27.000 mm |
Drill Bit Size | 2.794 mm |
Drill Size | 2.794 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
End Type- Holemaking | Single Ended |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Coolant Through | N |
Single End/Double End | Single End |
LOC Multiple | (8x) |
Center Cutting | N |
Chip-Breaker | N |
Description
2.794 mm Drill DIA x 27.000 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Weld Safe, Nitrile, Black, 3 ft. x 5 ft. (447.916X3X5BK)
- GREY PNEUMATIC 1/2" Drive Standard and Deep Length Impact Set, SAE/Metric, 28 pcs (1328RD)
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- WEATHERHEAD Braided Collet, 1555822 (ET425DC-16Z)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- Harvey Tool Carbide-Tipped Drill Bits