Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 2.082 mm
Mfr # BVT0820-C3
Zoro # G7266000
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # BVT0820-C3
- Zoro # G7266000
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Flute Length | 14.000 mm |
Drill Bit Size | 2.082 mm |
Drill Size | 2.082 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 140 Degrees |
LOC Multiple | (5x) |
Description
2.082 mm Drill DIA x 14.000 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- KRAFT TOOL Magnesium Screed, 8 ft.x1-1/2x3-1/2" (CC608)
- PROTO 1/4" Drive Impact Socket Set, Torx, 7 pcs (J69132)
- FREUD Brad Point Bit, 5/32" dia. (BP39670R)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- HARVEY TOOL High Performance Drill for Prehardened Steels, 3.175 mm, Number of Flutes: 2 (DHE1250-C3)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- Harvey Tool Drill Bits