Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 1.778 mm, Drill Bit Point Angle: 140 Degrees
Mfr # EXP0700-C3
Zoro # G7093338
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 63.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # EXP0700-C3
- Zoro # G7093338
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 63.000 mm |
Flute Length | 21.000 mm |
Drill Bit Size | 1.778 mm |
Drill Size | 1.778 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Finish - Machining | AlTiN |
LOC Multiple | (10x) |
Description
1.778 mm Drill DIA x 21.000 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 9/16-12 (CCT1060-131)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- ZORO SELECT Diamond Hole Saw, 2-1/2 in., Thin Wall (59587)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- STM 12 90Deg 6Flute Carbide Countersink (121784)
- Harvey Tool Carbide-Tipped Drill Bits