Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 0.787 mm
Mfr # EXP0310-C3
Zoro # G7199537
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # EXP0310-C3
- Zoro # G7199537
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 9.200 mm |
Drill Size | 0.787 mm |
Drill Bit Size | 0.787 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (10x) |
Description
0.787 mm Drill DIA x 9.200 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Super-Thin Open End Wrench Set, SAE, 4 pcs (1/4 to 3/4 in) (11850-4SRK)
- J.W. WINCO DIN467-M6-NI Flat Knurled Nut (467-M6-NI)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49219)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 46 mm Size, Standard Socket, Black Phosphate (49-66-6384)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 7/32 (CXDSR2187AP)
- Harvey Tool Carbide-Tipped Drill Bits