Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 0.559 mm, Drill Bit Point Angle: 140 Degrees
Mfr # ADS0220-C3
Zoro # G7146267
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # ADS0220-C3
- Zoro # G7146267
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 5.400 mm |
Drill Bit Size | 0.559 mm |
Drill Size | 0.559 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
Coolant Through | N |
End Type- Holemaking | Single Ended |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Chip-Breaker | N |
LOC Multiple | (8x) |
Center Cutting | N |
Description
0.559 mm Drill DIA x 5.400 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Mach. Tap Pg 16 Hss (264016)
- FACOM Insulated Adjustable Wrench 10" (FA-113.10TAVSE)
- WARNER Broad Knife, Flex, 5" , Number of Pieces: 1 (620)
- WESTWARD Wrench, Combination, SAE, 1-5/16" (54PN39)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- DRILL AMERICA 3/32" Solid Carbide Drill Bit (DMOD3/32)
- Harvey Tool Carbide-Tipped Drill Bits