Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 0.381 mm, Number of Flutes: 2
Mfr # ADS0150-C3
Zoro # G7260078
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # ADS0150-C3
- Zoro # G7260078
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 3.700 mm |
Drill Size | 0.381 mm |
Drill Bit Size | 0.381 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Coolant Through | N |
End Type- Holemaking | Single Ended |
Single End/Double End | Single End |
Center Cutting | N |
LOC Multiple | (8x) |
Chip-Breaker | N |
Description
0.381 mm Drill DIA x 3.700 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- SUPERIOR PARTS Aftermarket Bostitch Piston Driver Assembly Fits N80CB and N80C (Japanese Carbide Blade) (SP N80157A)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4" (DWDN25/64)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404033)
- Harvey Tool Drill Bits