Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Prehardened Steels, 0.231 mm, Number of Flutes: 2
Mfr # BVT0091-C3
Zoro # G7185029
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # BVT0091-C3
- Zoro # G7185029
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 1.550 mm |
Drill Bit Size | 0.231 mm |
Drill Size | 0.231 mm |
Details
Finish | C3 |
Point Angle | 140 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
LOC Multiple | (5x) |
Description
0.231 mm Drill DIA x 1.550 mm Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 5/8 in. Cable (2818B-21)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HOLEX Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 8,5)
- Harvey Tool Carbide-Tipped Drill Bits