Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels
Mfr # DXT0700-C6
Zoro # G904195458
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish C6
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 63.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # DXT0700-C6
- Zoro # G904195458
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 63.000 mm |
Flute Length | 21.000 mm |
Drill Size | 1.778 mm |
Details
System of Measurement | Metric |
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
LOC Multiple | (10x) |
Description
1.778 mm Drill DIA x 21.000 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- ECLIPSE ESD Precision Screwdriver Set, Combo, 9 pcs (SD-0839)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-5/32 (55474)
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 (HS-3716)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2 (BSW0590-C4)
- YG-1 TOOL CO Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated (DH500025)
- Harvey Tool Carbide-Tipped Drill Bits