Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels, 2.946 mm, Finish - Machining: AlTiN Nano
Mfr # BGN1160-C6
Zoro # G7141805
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Point Angle 140
- Shank Dia. 4.000 mm
- Overall Length 63.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # BGN1160-C6
- Zoro # G7141805
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 63.000 mm |
Flute Length | 20.000 mm |
Drill Size | 2.946 mm |
Drill Bit Size | 2.946 mm |
Details
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
Coolant Through | N |
Drill Bit Point Angle | 140 Degrees |
End Type- Holemaking | Single Ended |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
Single End/Double End | Single End |
Chip-Breaker | N |
LOC Multiple | (5x) |
Center Cutting | N |
Description
2.946 mm Drill DIA x 20.000 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-10-12-M16X1.5-BK Indexing Plunger (817-10-12-M16X1.5-BK)
- UNCLE MIKES Roll Out Gear Bag, Black, 1680D x 1680D Side-Armor (53451)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS (01318-PWR)
- MAYHEW 1/8 INCH X 8 INCH LINE-UP PUNCH (43902)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HARVEY TOOL High Performance Drill for Prehardened Steels, 3.175 mm, Number of Flutes: 2 (DHE1250-C3)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- Harvey Tool Drill Bits