Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels, 2.819 mm, Material - Machining: Carbide
Mfr # EFG1110-C6
Zoro # G7263578
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Point Angle 140
- Shank Dia. 4.000 mm
- Overall Length 75.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # EFG1110-C6
- Zoro # G7263578
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 75.000 mm |
Flute Length | 39.000 mm |
Drill Bit Size | 2.819 mm |
Drill Size | 2.819 mm |
Details
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
Material - Machining | Carbide |
End Type- Holemaking | Single Ended |
Drill Bit Point Angle | 140 Degrees |
Finish - Machining | AlTiN Nano |
Coolant Through | N |
Single End/Double End | Single End |
Center Cutting | N |
Chip-Breaker | N |
LOC Multiple | (12x) |
Description
2.819 mm Drill DIA x 39.000 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- DRILL AMERICA 3/8"-24 Carbon Steel Left Hand Hex Die (DWTHX3824LH)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., Material: Stainless Steel (WSSF-011)
- STAR ASIA 6-Pc Counter Display Multi-Purpose R (11030-6)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- Harvey Tool Drill Bits